Beli alat sandblasting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Sand Blasting
    Mulai

    Rp8.799.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  2. ECONOLINE Blasting Cabinet
    Mulai

    Rp26.999.900

    ECONOLINE Blasting Cabinet
    Deskripsi:
    Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 27131507
    • Cabinet Material: Steel
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
    • Features: Air Regulator and Gauge; Safety Switch
    • Feed type: Siphon
    • Includes: Foot PedalNozzle
    • Maximum Air Flow (cfm): 12
    • Product Type: Abrasive Blast Cabinet
  3. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp12.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  4. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  5. JTC Pressure Sand Blaster
    Mulai

    Rp8.499.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  6. Wipro Sand Blasting Tank
    Mulai

    Rp2.999.900

    Wipro Sand Blasting Tank
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  7. ALC Blasting Cabinet
    Mulai

    Rp22.999.900

    ALC Blasting Cabinet
    Deskripsi:
    General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.
    atribut:
    • UNSPSC: 23101517
    • Cabinet Material: LDPE
    • Cabinet Opening Type: Top Door
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
    • Feed type: Siphon
    • Includes: Blasting GunHoseLight Kit
    • Manufacturer Part Number: 40391
    • Maximum Air Flow (cfm): 15 @80psi
    • Maximum Air Pressure (psi): 110
    • Mounting Location: Floor
    • Overall Depth (inch): 24
    • Overall Height (inch): 58
    • Overall Width (inch): 38
    • Product Type: Abrasive Blast Cabinet
    • Top Door Height (inch): 16
    • Top Door Width (inch): 33
    • Window Height (inch): 15-1/2
    • Window Width (inch): 33
    • Work Area Depth (inch): 23
    • Work Area Height (inch): 23
    • Work Area Maximum Weight Capacity (lbs): 35
    • Work Area Width (inch): 35
  8. WESTWARD Abrasive Blast Cabinet
    Mulai

    Rp5.299.900

    WESTWARD Abrasive Blast Cabinet
    atribut:
    • Application: Cleaning Of Small Parts; Dry Blasting
    • Includes: 26 In Media Transfer Hose; 3 Clear Plastic Sheets with Adhesive Edges For Protecting Door Window; Intake Filter; Removable Metal Wire Mesh Parts Shelf; Siphon Feed Gun; Textured Rubber Gloves
    • Features: 12V Work Light; Painted Steel Housing; Shop Vacuum Outlet Port
    • Cabinet Design: Benchtop
    • Cabinet Material: Steel
    • Feed type: Siphon
    • Min. CFM @ 80 PSI (cfm): 6.2
    • Outside Height (inch): 19 11/32
    • Overall Dimensions (inch): 19 11/32 x 25 x 20
    • Overall Width (inch): 25
    • Side Opening: No Side Opening
    • Top Opening (inch): 19 x 15 1/2
    • UNSPSC: 23101517
    • Window (inch): 20 x 17
    • Work Area Depth (inch): 18
    • Work Area Dimensions (inch): 12 x 22 x 18
    • Work Area Height (inch): 12
    • Work Area Width (inch): 22
  9. Graco Ecoquip Abrasive Blasting
    Mulai

    Rp599.999.900

    Graco Ecoquip Abrasive Blasting
    Deskripsi:
    Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong media
    atribut:
    • Pot Coating: A-Coat/Powder
    • Pot Capacity (lbs): 3.5 cu ft (99 L)
    • Water Tank: Polyethylene (accessory only)
    • Enclosure: Coated
    • Blast Circuit (inch): 1 (25mm)
    • Frame: None
    • Graco Blast Hose: Yes
    • Maximum Blast Pressure (psi): 175 (12.1bar)
    • Maximum Compressed Air Flow Rate (cfm): 500
    • Media Strainer: Not Included
    • Nozzle Pressure Verification Kit: Yes
    • Water Hose Hook Up: Yes
    • Water Tank Filter (saves rust inhibitor): Yes
  10. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  11. GOSAVE Ecogrip Combination Leather Gloves
    Mulai

    Rp16.900

    GOSAVE Ecogrip Combination Leather Gloves
    Deskripsi:
    - Heavy duty- Cow leather- Protector layer- Rubberized cuff- Soft touch
    atribut:
    • Color: Random Color
  12. ALC Blasting Nozzle
    Mulai

    Rp549.900

    ALC Blasting Nozzle
    Deskripsi:
    Steel siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Steel blasting gun nozzles are used in general blasting, though they can wear quickly when used with aggressive, hard abrasives.
    atribut:
    • UNSPSC: 23101517
  13. Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Mulai

    Rp5.999.900

    Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  14. TRUSCO Wash Blow Gun
    Mulai

    Rp839.900

    TRUSCO Wash Blow Gun
    atribut:
    • Accessories: Vinyl Hose 1.5m
    • Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
    • Hose Length (m): 1.5
    • Length (mm): 140
    • Maximum Working Pressure (MPa): 1
    • Nozzle Length (mm): 50
    • Nozzle diameter (mm): 4.3
    • Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
    • Weight (g): 214
  15. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  16. GOSAVE Olympus Combination Leather Gloves
    Mulai

    Rp30.900

    GOSAVE Olympus Combination Leather Gloves
    Deskripsi:
    - Heavy duty- 100% import cow leather- Mechanical risk resistance- Protector layer- Rubberized cuff- Soft touch
  17. IPC Wet & Dry Vacuum Cleaner
    Mulai

    Rp6.499.900

    IPC Wet & Dry Vacuum Cleaner
    atribut:
    • Vacuum Type: Wet & Dry
    • Power Supply (V-Hz): 220/240-50
  18. ALC Work Area Component for Blasting Cabinet
    Mulai

    Rp1.299.900

    ALC Work Area Component for Blasting Cabinet
    Deskripsi:
    Small parts baskets for use inside blasting cabinets hold small workpieces to keep hands away from blast media and to prevent parts from getting lost.
    atribut:
    • UNSPSC: 23101517
    • Manufacturer Part Number: 41909
    • Material: Metal
    • Product Type: Blasting Basket
  19. Purfequ Glass Beads Sandblast
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Purfequ Glass Beads Sandblast
    Deskripsi:
    • Glass beads adalah bahan jenis baru dengan aplikasi luas dan kinerja khusus. Ini memiliki keunggulan bobot yang ringan, konduktivitas termal yang rendah, kekuatan tinggi dan sifat kimia yang stabil. Permukaan Glass beads memiliki sifat minyak hidrofilik dan hidrofobik setelah perlakuan khusus, yang sangat mudah terdispersi dalam sistem bahan organik.
Daftar Harga alat sandblasting Terbaru March 2026
KRISBOW Mesin Sand BlastingRp8.799.900
ECONOLINE Blasting CabinetRp26.999.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp12.999.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
JTC Pressure Sand BlasterRp8.499.900
Wipro Sand Blasting TankRp2.999.900
ALC Blasting CabinetRp22.999.900
WESTWARD Abrasive Blast CabinetRp5.299.900
Graco Ecoquip Abrasive BlastingRp599.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)